Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 3/4 MNPT Out, 25 Max CFM
Mfr # F-15-075
Zoro # G1667574
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 3/4 (M)NPT
- Max. Flow (CFM) 25 cfm
- Filter Rating (Microns) 5 micron
- Housing Material Carbon Steel
- Filter Media Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # F-15-075
- Zoro # G1667574
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 6 in |
Height (In.) | 4 in |
Nipple Length (In.) | 1 1/2 in |
Overall Height | 4 in |
Nipple Length | 1.5 in |
Outside Diameter | 6 in |
Outlet Size | 3/4 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 25 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 0 to 150 psi (081SA400K000030)
- CONTINENTAL CONTITECH AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Pleated Filter (F-234P-300)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Filter Silencer, 3/8 In MNPT, 8 CFM Max (FS-06-038)
- Solberg Intake Filters & Silencers