Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 3 In MNPT, 300 Max CFM
Mfr # CSL-335P-300
Zoro # G1240486
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Inlet (In.) 3 (M)NPT
- Outlet (In.) 3 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 300 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-335P-300
- Zoro # G1240486
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 14 in |
Height (In.) | 27 1/8 in |
Inlet Size | 3 in |
Outside Diameter | 14 in |
Overall Height | 27 1/8 in |
Outlet Size | 3 in |
Description
Inlet Vacuum Filter, Outside Diameter 14 in, Connection Style Threaded, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 300 cfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number VFZ901A-5W, VFZ901A-7W, Compatible Grainger Part Number 2EPR3, 2EPR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX9)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT03)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- Solberg Regenerative Blower Inlet Filters