Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 3 In MNPT, 300 Max CFM
Mfr # CSL-235P-300
Zoro # G2816861
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 3 (M)NPT
- Outlet (In.) 3 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 300 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-235P-300
- Zoro # G2816861
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 27 1/8 in |
Dia. (In.) | 14 in |
Outside Diameter | 14 in |
Inlet Size | 3 in |
Outlet Size | 3 in |
Overall Height | 27 1/8 in |
Description
Inlet Vacuum Filter, Outside Diameter 14 in, Connection Style Threaded, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 300 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number VFZ901A-5W, VFZ901A-7W, Compatible Grainger Part Number 2EPR3, 2EPR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM11910, Tapered Inch Roller Bearing, LM11910 (LM11910)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- Solberg Regenerative Blower Inlet Filters