Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 2 MNPT Out, 135 Max CFM
Mfr # FT-31P-200
Zoro # G0726774
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 (M)NPT
- Max. Flow (CFM) 135 cfm
- Filter Rating (Microns) 5 micron
- Filter Efficiency (%) 99%
- For Use With Compressors and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-31P-200
- Zoro # G0726774
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 6 in |
Height (In.) | 7 1/4 in |
Nipple Length (In.) | 2 1/4 in |
Overall Height | 7.25 in |
Outside Diameter | 6 in |
Nipple Length | 2.25 in |
Outlet Size | 2 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 135 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.25 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 133" (BK133B)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- Solberg Compressed Air Treatment