Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 2 MNPT Out, 135 Max CFM
Mfr # F-231P-200
Zoro # G2384103
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 (M)NPT
- Max. Flow (CFM) 135 cfm
- Filter Rating (Microns) 5 micron
- Filter Media Polyester
- For Use With Compressors and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # F-231P-200
- Zoro # G2384103
- UPC # 723434799080
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 12 1/4 in |
Height (In.) | 12 1/4 in |
Dia. (In.) | 12 1/4 in |
Outlet Size | 2 in |
Overall Height | 12.25 in |
Outside Diameter | 10 in |
Nipple Length | 2.25 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 135 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.25 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 12.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- MARATHON INDUSTRIES Marathon 5/8" Standard Ball Bearings - 60001 (2 Pack) (60001-2pk)
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPS014GP)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Filter/Silencer, Inlet (FS-31P-250)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- Solberg Compressed Air Treatment