Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM
Mfr # FT-31P-250
Zoro # G1550805
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2-1/2 (M)NPT
- Max. Flow (CFM) 195 cfm
- Filter Rating (Microns) 5 micron
- Height (In.) 7 1/2 in
- Nipple Length (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-31P-250
- Zoro # G1550805
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 7 1/2 in |
Nipple Length (In.) | 2 1/4 in |
Dia. (In.) | 6 in |
Outside Diameter | 6 in |
Outlet Size | 2 1/2 in |
Nipple Length | 2.5 in |
Overall Height | 7.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 195 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.5 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Pleated Filter (F-234P-300)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Silencer, 1 1/2 MNPT Out, 155 Max CFM (SLCRT150)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- Solberg Compressed Air Treatment