Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM
Mfr # F-31P-250
Zoro # G1785987
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 2-1/2 (M)NPT
- Max. Flow (CFM) 195 cfm
- Filter Rating (Microns) 5 micron
- Nipple Length (In.) 7 1/2 in
- For Use With Compressors and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # F-31P-250
- Zoro # G1785987
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 7 1/2 in |
Height (In.) | 7 1/2 in |
Dia. (In.) | 7 1/2 in |
Nipple Length | 2.5 in |
Outside Diameter | 7.75 in |
Overall Height | 7.5 in |
Outlet Size | 2 1/2 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 195 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.5 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 7.75 in, Overall Height 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3501)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- SOLBERG Pleated Filter (F-234P-300)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- Solberg Intake Filters & Silencers