Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM
Mfr # F-231P-250
Zoro # G0586783
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2-1/2 (M)NPT
- Max. Flow (CFM) 195 cfm
- Filter Rating (Microns) 5 micron
- Filter Media Polyester
- Height (In.) 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # F-231P-250
- Zoro # G0586783
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 12 1/2 in |
Dia. (In.) | 12 1/2 in |
Nipple Length (In.) | 12 1/2 in |
Outlet Size | 2 1/2 in |
Nipple Length | 2.5 in |
Outside Diameter | 10 in |
Overall Height | 12.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 195 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.5 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 67" (B67)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1L150)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 49in PL, T131 (490L100)
- SOLBERG Intake Filter, 4 Flange, 520 Max CFM (FT-275P-400F)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- SOLBERG Silencer, 1 1/4 MNPT Out, 55 Max CFM (SLCRT125)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- Solberg Compressed Air Treatment