Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1/2 MNPT Out, 10 Max CFM
Mfr # FT-15-050
Zoro # G1633371
original price:
$27.99
5% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/2 in (M)NPT
- Max. Flow (CFM) 10 cfm
- Filter Rating (Microns) 5 micron
- For Use With Compressors and Blowers
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-15-050
- Zoro # G1633371
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 4 in |
Nipple Length (In.) | 1 1/2 in |
Dia. (In.) | 4 1/2 in |
Outlet Size | 1/2 in |
Outside Diameter | 4.5 in |
Nipple Length | 1.5 in |
Overall Height | 4 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 10 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 4.5 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ARFLU-1.1/4S)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- FAFNIR Radial Ball Bearing, #207K (207K)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Pleated Filter (F-234P-300)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- Solberg Intake Filters & Silencers