Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 10 Flange Out, 3300 Max CFM
Mfr # F-385P-1000F
Zoro # G1492522
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 10 Flange
- Max. Flow (CFM) 3,300 cfm
- Filter Rating (Microns) 5 micron
- Design Hood
- Filter Media Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # F-385P-1000F
- Zoro # G1492522
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 23 in |
Nipple Length (In.) | 23 in |
Dia. (In.) | 28 1/2 in |
Outside Diameter | 28.5 in |
Nipple Length | 6 in |
Outlet Size | 10 in |
Overall Height | 23 in |
Description
Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 3,300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (BK40H)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- TIMKEN TRB Single Row Unit Assembly<4 OD, U199-90010 (U199-90010)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Pleated Filter (F-274P-400F)
- SOLBERG Filter/Silencer, Inlet (FS-10-050)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- Solberg Compressed Air Treatment