Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 MNPT Out, 55 Max CFM
Mfr # FT-19P-100
Zoro # G1500292
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 55 cfm
- Filter Rating (Microns) 5 micron
- Height (In.) 6 5/8 in
- For Use With Compressors and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # FT-19P-100
- Zoro # G1500292
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 6 5/8 in |
Dia. (In.) | 4 1/2 in |
Nipple Length (In.) | 1 5/8 in |
Overall Height | 6.62 in |
Nipple Length | 1.5 in |
Outlet Size | 1 in |
Outside Diameter | 4.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 35 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 4.5 in, Overall Height 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- MVP MASTER RAM SERIES 6" Air Filter Box with Mat (6" Air Filter Box with Mat)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- SOLBERG Filter Silencer, 3/8 In MNPT, 8 CFM Max (FS-06-038)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- Solberg Intake Filters & Silencers