Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 MNPT Out, 55 Max CFM
Mfr # F-19P-100
Zoro # G0670932
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 55 cfm
- Filter Rating (Microns) 5 micron
- Design Hood
- Temp. Range (F) 15 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # F-19P-100
- Zoro # G0670932
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 6 in |
Nipple Length (In.) | 1 5/8 in |
Height (In.) | 6 5/8 in |
Nipple Length | 1.5 in |
Outside Diameter | 6 in |
Outlet Size | 1 in |
Overall Height | 6.62 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 55 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 135-162 MFD, Round (6FLT8)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- FESTO Silencer U-1/2 (U-1/2)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Filter Silencer, 1/2 MNPT Out, 10 Max CFM, Paper Media (FS‐14‐050)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- Solberg Intake Filters & Silencers