Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 MNPT Out, 35 Max CFM
Mfr # FT-15-100
Zoro # G1443601
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 35 cfm
- Filter Rating (Microns) 5 micron
- Height (In.) 4 in
- For Use With Compressors and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-15-100
- Zoro # G1443601
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 4 in |
Nipple Length (In.) | 1 1/2 in |
Dia. (In.) | 4 1/2 in |
Overall Height | 4 in |
Nipple Length | 1.5 in |
Outside Diameter | 4.5 in |
Outlet Size | 1 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 30 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 4.5 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 15 # of Teeth (80B15)
- DODGE Qd Sheaves/Bushings, 2C7.0-SF SHEAVE (2C7.0-SF SHEAVE)
- TRIM Coolant, 1 gal, Can (SC520/1)
- WEATHERHEAD Spacer Ring, 1555841 (ET313SR-090A)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- SOLBERG Silencer, 1 1/4 MNPT Out, 55 Max CFM (SLCRT125)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- Solberg Compressed Air Treatment