Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM
Mfr # FT-19P-125
Zoro # G1100985
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1-1/4 in (M)NPT
- Max. Flow (CFM) 70 cfm
- Filter Rating (Microns) 5 micron
- Design Open
- Height (In.) 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-19P-125
- Zoro # G1100985
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 6 5/8 in |
Dia. (In.) | 4 1/2 in |
Nipple Length (In.) | 1 5/8 in |
Outside Diameter | 4.5 in |
Outlet Size | 1 1/4 in |
Nipple Length | 1.5 in |
Overall Height | 6.62 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 60 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 1/4 in, Outlet Type MNPT, Outside Diameter 4.5 in, Overall Height 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- VIAIR Tank 2gal. Fast-Fill-200 Air Source Kit (20007)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1060)
- HHIP SPG-633 TiN Coated Carbide Insert (6021-2633)
- SOLBERG Filter Silencer, 3/8 In MNPT, 8 CFM Max (FS-06-038)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- Solberg Intake Filters & Silencers