Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM
Mfr # FT-19P-150
Zoro # G2069916
original price:
$59.07
15% off
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1-1/2 in (M)NPT
- Max. Flow (CFM) 85 cfm
- Filter Rating (Microns) 5 micron
- Height (In.) 6 5/8 in
- Dia. (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # FT-19P-150
- Zoro # G2069916
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 6 5/8 in |
Dia. (In.) | 4 1/2 in |
Nipple Length (In.) | 1 5/8 in |
Nipple Length | 1.5 in |
Overall Height | 6.62 in |
Outside Diameter | 4.5 in |
Outlet Size | 1 1/2 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 80 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 1/2 in, Outlet Type MNPT, Outside Diameter 4.5 in, Overall Height 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X899 Pillow Block Bearing (2X899)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Silencer, 1/2 MNPT Out, 25 Max CFM (SLCRT050)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- CAMOZZI Silencers Series, G1/2 BSP (2938 1/2)
- Solberg Intake Filters & Silencers