Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM
Mfr # F-19P-150
Zoro # G0449084
original price:
$71.02
29% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1-1/2 in (M)NPT
- Max. Flow (CFM) 85 cfm
- Filter Rating (Microns) 5 micron
- Dia. (In.) 6 in
- Nipple Length (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # F-19P-150
- Zoro # G0449084
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 6 in |
Nipple Length (In.) | 1 5/8 in |
Height (In.) | 6 5/8 in |
Outside Diameter | 6 in |
Outlet Size | 1 1/2 in |
Overall Height | 6.62 in |
Nipple Length | 1.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 85 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 1/2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 24 In (QS 3/8 L 24)
- D&D 29" Outside Length, 3/8" Top Width, 1 Ribs (3VX290)
- GATES Tri-Power Belts, BX80 (BX80)
- GATES Predator Single Belts, BP144 (BP144)
- SOLBERG Pleated Filter (F-234P-300)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (F-15-075)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-231P-250)
- SOLBERG Pleated Filter (FS-05-050)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- Solberg Compressed Air Treatment