Shop All Air Cleaners and Accessories
Solberg
HEPA Filter Element, 2 cfm, 0.3 Micron
Mfr # HE06
Zoro # G9573089
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Carbon Steel
- Media Material Fiberglass
- Actual Height 1 3/8 in
- Filter Layer Type Glass, Metal
- Filters Out Fine Particles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HE06
- Zoro # G9573089
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Actual Height | 1 3/8 in |
Details
Item | HEPA Filter Element,2 cfm,0.3 Micron |
Frame Material | Carbon Steel |
Media Material | Fiberglass |
Filter Layer Type | Glass, Metal |
Filters Out | Fine Particles |
Filters Down To | 0.3 micron |
Filter Type | Pleated |
Description
HEPA Filter Element,2 cfm,0.3 Micron, Filter Type Pleated, Actual Height 1 3/8 in, Media Material Fiberglass, Filter Layer Type Glass, Metal, Filters Down To 0.3 micron, Filters Out Fine Particles, Frame Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- HESSAIRE Shutter, 48", Aluminum (SA48)
- SOLBERG HEPA Filter Element, 12 cfm, 0.3 Micron (HE10)
- SOLBERG HEPA Filter Element, 1 cfm, 0.3 Micron (HE04)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- ATLAS Commercial Industrial Ozone Machine Generator Ozonator Air Purifier ATL7000TC (ATL7000TC)
- HONEYWELL F300E1027 120V Electronic Air (F300E1027)
- Solberg Air Cleaners and Accessories