Shop All Compressor Air Filters
Solberg
HEPA Cartridge Fltr, PF, 1367cfm, 0.3Micron
Mfr # HE376P
Zoro # G9573448
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Housing Material Carbon Steel
- Filtration Efficiency 99.97%
- Overall Height 14.45 in
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HE376P
- Zoro # G9573448
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 14.45 in |
Outside Diameter | 14 5/8 in |
Inside Diameter | 9 in |
Details
Element Material | Fiberglass |
Item | HEPA Cartridge Filter |
Housing Material | Carbon Steel |
Filtration Efficiency | 99.97% |
Filter Rating | 0.3 micron |
Compatible Product Type | Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems |
Maximum Flow Rate | 1,162 scfm |
Description
HEPA Cartridge Filter, Element Material Fiberglass, Overall Height 14.45 in, Inside Diameter 9 in, Outside Diameter 14 5/8 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 1,162 scfm, Housing Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- KOYO Ball Brg 53-100Mm (6206)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- SOLBERG Pleated Filter (11)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- Solberg Compressed Air Treatment