Shop All Compressor Air Filters
Solberg
HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron
Mfr # HE374P
Zoro # G9573378
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Filter Rating 0.3 micron
- Housing Material Carbon Steel
- Filtration Efficiency 99.97%
- Overall Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HE374P
- Zoro # G9573378
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 14.5 in |
Inside Diameter | 8 in |
Outside Diameter | 11 3/4 in |
Details
Element Material | Fiberglass |
Item | HEPA Cartridge Filter |
Filter Rating | 0.3 micron |
Housing Material | Carbon Steel |
Filtration Efficiency | 99.97% |
Maximum Flow Rate | 643 scfm |
Compatible Product Type | Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems |
Description
HEPA Cartridge Filter, Element Material Fiberglass, Overall Height 14.5 in, Inside Diameter 8 in, Outside Diameter 11 3/4 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 643 scfm, Housing Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 2RS (6002 2RS/C3 PRX)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- SOLBERG Filter Element, Polyester, 5 Micron (845)
- SOLBERG Pleated Filter (11)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- Solberg Compressor Air Filters