Shop All Compressor Air Filters
Solberg
HEPA Cartridge Filter, 18 cfm, 0.3 Micron
Mfr # HE842
Zoro # G9573405
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Filtration Efficiency 99.97%
- Filter Rating 0.3 micron
- Housing Material Carbon Steel
- Overall Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # HE842
- Zoro # G9573405
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2.75 in |
Outside Diameter | 3 13/16 in |
Inside Diameter | 2 5/16 in |
Details
Element Material | Fiberglass |
Item | HEPA Cartridge Filter |
Filtration Efficiency | 99.97% |
Filter Rating | 0.3 micron |
Housing Material | Carbon Steel |
Maximum Flow Rate | 14 scfm |
Compatible Product Type | Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems |
Description
HEPA Cartridge Filter, Element Material Fiberglass, Overall Height 2.75 in, Inside Diameter 2 5/16 in, Outside Diameter 3 13/16 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 14 scfm, Housing Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (A92/4L940)
- NTN NTN WC87502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 127 Mm W Single Seal Single Shield (WC87502)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- SOLBERG Filter Element, Paper, 2 Microns (274P)
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM (LGM2460)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- SOLBERG Oil Mist Filter, KF25, 24 cfm (EF-FG10-KF25)
- SOLBERG Filter Element, Paper, 2 Microns (824)
- Solberg Compressed Air Treatment