Shop All Compressor Air Filters
Solberg
HEPA Cartridge Filter, 129 cfm, 0.3 Micron
Mfr # HE230
Zoro # G9573210
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Filtration Efficiency 99.97%
- Overall Height 9.5 in
- Filter Rating 0.3 micron
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HE230
- Zoro # G9573210
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 9.5 in |
Outside Diameter | 5 3/4 in |
Inside Diameter | 3 9/16 in |
Details
Element Material | Fiberglass |
Item | HEPA Cartridge Filter |
Filtration Efficiency | 99.97% |
Filter Rating | 0.3 micron |
Housing Material | Carbon Steel |
Compatible Product Type | Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems |
Maximum Flow Rate | 112 scfm |
Description
HEPA Cartridge Filter, Element Material Fiberglass, Overall Height 9.5 in, Inside Diameter 3 9/16 in, Outside Diameter 5 3/4 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 112 scfm, Housing Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Anti-Oxidant, 4 oz Squeeze Bottle (30-026)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- SPEEDAIRE Repair Kits (22XJ90)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame, 1,725 Nameplate RPM (L1510T)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- SOLBERG Filter Element, Paper, 2 Microns (230P)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- BETA 1 FILTERS Air Filter replacement filter for 3401000 / REPUBLIC BLOWER (B1AF0001754)
- Solberg Compressed Air Treatment