Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, Inlet
Mfr # PS-04-025
Zoro # G1494132
original price:
$11.79
15% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/4 in (M)NPT
- Max. Flow (CFM) 4 cfm
- Filter Rating (Microns) 2 micron
- Nipple Length (In.) 1/2 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # PS-04-025
- Zoro # G1494132
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 1/2 in |
Dia. (In.) | 2 5/8 in |
Height (In.) | 2 1/4 in |
Nipple Length | 0.38 in |
Outlet Size | 1/4 in |
Outside Diameter | 2.62 in |
Overall Height | 2.13 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Nylon, Maximum Flow Rate 4 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.38 in, Number of Air Outlets 1, Outlet Size 1/4 in, Outlet Type MNPT, Outside Diameter 2.62 in, Overall Height 2.13 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (EZ-251-6MP)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- Solberg Compressed Air Treatment