Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, Inlet
Mfr # PS-02-025
Zoro # G1838067
original price:
$9.09
5% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 1/4 in (M)NPT
- Max. Flow (CFM) 3 cfm
- Filter Rating (Microns) 2 micron
- Filter Media Paper
- Nipple Length (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # PS-02-025
- Zoro # G1838067
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 1/2 in |
Dia. (In.) | 1 3/4 in |
Height (In.) | 1 3/4 in |
Outside Diameter | 1.75 in |
Outlet Size | 1/4 in |
Overall Height | 1.75 in |
Nipple Length | 0.38 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Nylon, Maximum Flow Rate 3 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.38 in, Number of Air Outlets 1, Outlet Size 1/4 in, Outlet Type MNPT, Outside Diameter 1.75 in, Overall Height 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 1" Top Width, 10 Ribs (400J10)
- FESTO Plug Screw NPQH-BK-M5-P10 (NPQH-BK-M5-P10)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Intake Filter, 4 Flange, 520 Max CFM (FT-275P-400F)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- Solberg Compressed Air Treatment