Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, Inlet
Mfr # FS-31P-250
Zoro # G1622083
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2-1/2 (M)NPT
- Max. Flow (CFM) 195 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Temp. Range (F) -15 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # FS-31P-250
- Zoro # G1622083
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 10 in |
Height (In.) | 7 1/2 in |
Nipple Length (In.) | 2 1/2 in |
Nipple Length | 2.5 in |
Overall Height | 7.5 in |
Outlet Size | 2 1/2 in |
Outside Diameter | 10 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 195 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.5 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 7.5 in, Series FS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, Silver, 16 oz, Brush Top Can LB 8150(TM) SILVER GRADE ANTI-SEIZE (235005)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCT8)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- SOLBERG Silencer, 1/2 MNPT Out, 25 Max CFM (SLCRT050)
- SOLBERG Pleated Filter (F-234P-300)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-31P-250)
- Solberg Compressed Air Treatment