Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, Inlet
Mfr # FS-31P-200
Zoro # G0806994
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 (M)NPT
- Max. Flow (CFM) 135 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-31P-200
- Zoro # G0806994
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 2 1/4 in |
Height (In.) | 7 1/4 in |
Dia. (In.) | 10 in |
Nipple Length | 2.25 in |
Overall Height | 7.25 in |
Outlet Size | 2 in |
Outside Diameter | 10 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 135 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.25 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 7.25 in, Series FS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6202Z, Deep Groove BBear, Single Row 90Mm, 6202Z (6202Z)
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501M)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- Solberg Intake Filters & Silencers