Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, Inlet
Mfr # FS-10-050
Zoro # G2482505
original price:
$31.95
15% off
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/2 in (M)NPT
- Max. Flow (CFM) 12 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- (M)NPT Outlet (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # FS-10-050
- Zoro # G2482505
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 4 1/8 in |
Nipple Length (In.) | 7/8 in |
Height (In.) | 4 1/8 in |
Overall Height | 4.12 in |
Outlet Size | 1/2 in |
Outside Diameter | 4.12 in |
Nipple Length | 0.87 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 12 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.87 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 4.12 in, Overall Height 4.12 in, Series FS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L190, Buna N (L190N)
- CHIEF Gear Pump 0.539 Cid, 3.8 Gpm at 1800 Rpm, 1160 PSI, 4-Bolt Flange, Sae 10 (250181)
- WESTWARD Trigger (PN5ZL19004G)
- MYSTIK JT-6 EP Hi-Temp Lithium Grease 14 oz (901076D)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- SOLBERG Pleated Filter (F-274P-400F)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- Solberg Intake Filters & Silencers