Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, 3/8 In
Mfr # FS-04-038
Zoro # G0875962
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 3/8 (M)NPT
- Max. Flow (CFM) 6 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- For Use With Mfr. No. SS3 Bare, SS3L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-04-038
- Zoro # G0875962
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 2 1/2 in |
Nipple Length (In.) | 5/8 in |
Height (In.) | 2 3/4 in |
Overall Height | 2.75 in |
Outlet Size | 3/8 in |
Outside Diameter | 2.5 in |
Nipple Length | 0.62 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 8 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.62 in, Number of Air Outlets 1, Outlet Size 3/8 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi (4BY82)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- Solberg Intake Filters & Silencers