Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, 3/4 In
Mfr # FS-15-075
Zoro # G0576746
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 3/4 (M)NPT
- Max. Flow (CFM) 25 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- For Use With Mfr. No. TS15, SS5L5, TS51, VFD2S, VFD3S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-15-075
- Zoro # G0576746
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 1 1/2 in |
Dia. (In.) | 6 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Nipple Length | 1.5 in |
Outlet Size | 3/4 in |
Outside Diameter | 6 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 25 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932020)
- NTN NTN 6205Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205Z)
- LUBESITE Oil Level Sight Plug, 1" NPT (LSPB 100)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (FT-15-075)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- Solberg Intake Filters & Silencers