Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, 1.5in
Mfr # FS-19P-150
Zoro # G2468121
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1-1/2 in (M)NPT
- Max. Flow (CFM) 85 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Temp. Range (F) -15 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-19P-150
- Zoro # G2468121
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 6 5/8 in |
Dia. (In.) | 6 in |
Nipple Length (In.) | 1 1/2 in |
Outlet Size | 1 1/2 in |
Outside Diameter | 6 in |
Nipple Length | 1.5 in |
Overall Height | 6.62 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 85 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 1/2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 6.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, High Purity16 oz, Can LB N-5000(TM) (234284)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-180V-56CB, TENV & TEFC, 56C, 180V, 1 HP, 1800 RPM (WPMDC1-18-180V-56CB)
- LEESON Gearmotor (M1135040.00)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Silencer, 1 1/4 MNPT Out, 55 Max CFM (SLCRT125)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- Solberg Compressed Air Treatment