Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, 1/4 In
Mfr # FS-04-025
Zoro # G1227152
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/4 in (M)NPT
- Max. Flow (CFM) 4 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-04-025
- Zoro # G1227152
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 2 3/4 in |
Dia. (In.) | 2 1/2 in |
Nipple Length (In.) | 5/8 in |
Overall Height | 2.75 in |
Nipple Length | 0.62 in |
Outlet Size | 1/4 in |
Outside Diameter | 2.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 4 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.62 in, Number of Air Outlets 1, Outlet Size 1/4 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (SP150-10-G)
- THRIFCO PLUMBING 1/2 Barb Tee (4400788)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- MVP MASTER RAM SERIES 6" Air Filter Box with Mat (6" Air Filter Box with Mat)
- Solberg Intake Filters & Silencers