Shop All Intake Filters & Silencers
Solberg
Filter/Silencer, 1 In
Mfr # FS-15-100
Zoro # G2642324
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 35 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Nipple Length (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-15-100
- Zoro # G2642324
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 1 1/2 in |
Height (In.) | 4 in |
Dia. (In.) | 6 in |
Outlet Size | 1 in |
Overall Height | 4 in |
Nipple Length | 1.5 in |
Outside Diameter | 6 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 35 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- NACHI E30200 Series Metric Taper Roller Bearing, E30203J (E30203J)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (F-15-075)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (FT-15-075)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- Solberg Intake Filters & Silencers