Shop All Regenerative Blower Inlet Filters
Solberg
Filter, Vacuum, 1/2 In
Mfr # CSL-825-050HC
Zoro # G3207041
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1/2 (F)NPT
- Outlet (In.) 1/2 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 18 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # CSL-825-050HC
- Zoro # G3207041
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 3 5/8 in |
Dia. (In.) | 3 3/4 in |
Overall Height | 3 5/8 in |
Outside Diameter | 3 3/4 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Vacuum Filter, Outside Diameter 3 3/4 in, Connection Style Threaded, Inlet Size 1/2 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 18 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 5KY77, VCB-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/4 In. (21EM19)
- GREENLEE Crimping Die, W Style (KD6-11)
- CP CHICAGO PNEUMATIC END PLATE KIT (8940168847)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG Vacuum Filter, 5 Micron (CT-235P-300C)
- Solberg Regenerative Blower Inlet Filters