Shop All Regenerative Blower Inlet Filters
Solberg
Filter, Vacuum, 1 1/4 In
Mfr # CSL-849-125HC
Zoro # G2974237
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/4 (F)NPT
- Outlet (In.) 1 1/4 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # CSL-849-125HC
- Zoro # G2974237
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 5/16 in |
Height (In.) | 6 1/2 in |
Overall Height | 6 1/2 in |
Outside Diameter | 7 5/16 in |
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Description
Vacuum Filter, Outside Diameter 7 5/16 in, Connection Style Threaded, Inlet Size 1 1/4 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 60 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2VFB30-1.2-5T, 36Z455, 38UW85, 5JEP1, 5KY79, 5KY80, 5Z649, VC-50, VC-75, VFC063P-1T, VFC080P-5T, VFC200A-7W, VFC300A-5W, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX133 Cogged V-Belt, 136" Outside Length, 21/32" Top Width, 1 Ribs (6L304)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- SOLBERG Inlet Filter, 4 In MNPT, 520 Max CFM (CSL-235P-400)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- Solberg Regenerative Blower Inlet Filters