Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # ST-SML235-250C
Zoro # G610919881
product price: $926.25
/ea
Free Shipping & Returns
$926.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extreme Duty
- Application Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking
- Outlet Size 2 1/2 in
- Overall Height 12 3/4 in
- Filtration Efficiency 99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # ST-SML235-250C
- Zoro # G610919881
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outlet Size | 2 1/2 in |
Overall Height | 12 3/4 in |
Outside Diameter | 9 in |
Inlet Size | 2 1/2 in |
Details
Item | Filter |
Type | Extreme Duty |
Application | Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking |
Filtration Efficiency | 99 % |
Series | ST |
Housing Material | Polycarbonate |
Maximum Air Flow | 110 scfm |
Inlet Type | FPT |
Filter Rating | 15 micron |
Outlet Type | FPT |
Filter Element Material | Paper, Polyester |
Description
Filter, Outside Diameter 9 in, Inlet Size 2 1/2 in, Inlet Type FPT, Outlet Size 2 1/2 in, Outlet Type FPT, Maximum Air Flow 110 scfm, Type Extreme Duty, Filter Rating 15 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- NATIONAL Small Bore Inch Seal, 413246 (413246)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Vacuum Filter, 5 Micron (CT-235P-300C)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh (0516697A)
- Solberg Regenerative Blower Inlet Filters