Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # ST-SML235-200C
Zoro # G910919857
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extreme Duty
- Application Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking
- Filter Rating 15 micron
- Filtration Efficiency 99 %
- Maximum Air Flow 110 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # ST-SML235-200C
- Zoro # G910919857
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Overall Height | 12 3/4 in |
Outside Diameter | 9 in |
Inlet Size | 2 in |
Outlet Size | 2 in |
Details
Item | Filter |
Type | Extreme Duty |
Application | Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking |
Filter Rating | 15 micron |
Filtration Efficiency | 99 % |
Maximum Air Flow | 110 scfm |
Outlet Type | NPSC |
Inlet Type | NPSC |
Housing Material | Polycarbonate |
Filter Element Material | Paper, Polyester |
Series | ST |
Description
Filter, Outside Diameter 9 in, Inlet Size 2 in, Inlet Type NPSC, Outlet Size 2 in, Outlet Type NPSC, Maximum Air Flow 110 scfm, Type Extreme Duty, Filter Rating 15 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- LOC-LINE Nozzle, XR Style, 0.160in.dia, PK2 (72094)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- SOLBERG Vacuum Filter, 5 Micron (CT-235P-300C)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- Solberg Vacuum Pumps & Blowers