Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # ST-GMAC851/1-250C
Zoro # G910919789
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking
- Maximum Air Flow 73 cfm
- Filtration Efficiency 99 %
- Series ST
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # ST-GMAC851/1-250C
- Zoro # G910919789
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 2 in |
Outside Diameter | 5 7/8 in |
Outlet Size | 2 in |
Overall Height | 8 1/2 in |
Details
Item | Filter |
Application | Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking |
Maximum Air Flow | 73 cfm |
Filtration Efficiency | 99 % |
Series | ST |
Filter Rating | 5 micron |
Maximum Operating Temperature | 220 Degrees F |
Housing Material | Carbon |
Filter Element Material | Paper, Polyester |
Minimum Operating Temperature | -15 Degrees F |
Inlet Type | FPT |
Outlet Type | FPT |
Description
Filter, Outside Diameter 5 7/8 in, Inlet Size 2 in, Inlet Type FPT, Outlet Size 2 in, Outlet Type FPT, Maximum Air Flow 73 cfm, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- GATES 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (4L410K)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG Inlet Filter, 4 In MNPT, 520 Max CFM (CSL-235P-400)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- Solberg Regenerative Blower Inlet Filters