Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # ST-GMAC851/1-200C
Zoro # G510919776
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking
- Filtration Efficiency 99 %
- Outlet Type NPSC
- Inlet Size 2 in
- Inlet Type NPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # ST-GMAC851/1-200C
- Zoro # G510919776
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 2 in |
Outside Diameter | 5 7/8 in |
Outlet Size | 2 in |
Overall Height | 8 1/2 in |
Details
Item | Filter |
Application | Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking |
Filtration Efficiency | 99 % |
Outlet Type | NPSC |
Inlet Type | NPSC |
Maximum Operating Temperature | 220 Degrees F |
Filter Element Material | Paper, Polyester |
Filter Rating | 5 micron |
Housing Material | Carbon |
Series | ST |
Maximum Air Flow | 73 cfm |
Minimum Operating Temperature | -15 Degrees F |
Description
Filter, Outside Diameter 5 7/8 in, Inlet Size 2 in, Inlet Type NPSC, Outlet Size 2 in, Outlet Type NPSC, Maximum Air Flow 73 cfm, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6204DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6204DDU (6204DDU)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT81)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- Solberg Vacuum Pumps & Blowers