Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # ST-GMAC235-300C
Zoro # G210916099
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking
- Outlet Size 2 in
- Filter Rating 5 micron
- Series ST
- Filter Element Material Activated Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # ST-GMAC235-300C
- Zoro # G210916099
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outlet Size | 2 in |
Overall Height | 9 7/16 in |
Outside Diameter | 7 7/8 in |
Inlet Size | 2 in |
Details
Item | Filter |
Application | Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking |
Filter Rating | 5 micron |
Series | ST |
Filter Element Material | Activated Carbon |
Inlet Type | NPT |
Outlet Type | NPT |
Maximum Air Flow | 143 cfm |
Filtration Efficiency | 99 % |
Housing Material | Plastic |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 220 Degrees F |
Description
Filter, Outside Diameter 7 7/8 in, Inlet Size 2 in, Inlet Type NPT, Outlet Size 2 in, Outlet Type NPT, Maximum Air Flow 143 cfm, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, 90 Degrees Elbow, 3/4" ID (FJX90-12-12)
- CHICAGO PNEUMATIC Check Valve, 3/4 in. (1312100167)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFCD6026)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- Solberg Vacuum Pumps & Blowers