Shop All Intake Filters & Silencers
Solberg
Filter Silencer, 3/4 In MNPT, 25 CFM Max
Mfr # FS-10-075
Zoro # G3718477
original price:
$37.89
15% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 25 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Filter Efficiency (%) 99%
- Dia. (In.) 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-10-075
- Zoro # G3718477
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 4 1/8 in |
Height (In.) | 4 1/2 in |
Nipple Length (In.) | 1 1/4 in |
Nipple Length | 1.25 in |
Overall Height | 4.5 in |
Outlet Size | 3/4 in |
Outside Diameter | 4.12 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 25 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.25 in, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MNPT, Outside Diameter 4.12 in, Overall Height 4.5 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- NATIONAL Small Bore Inch Seal, 456865N (456865N)
- OTC Grease Gun (2304)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- SOLBERG Filter/Silencer, 1 In (FS-15-100)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- Solberg Compressed Air Treatment