Shop All Intake Filters & Silencers
Solberg
Filter Silencer, 1/2 In MNPT, 8 CFM Max
Mfr # FS-04-050
Zoro # G3612646
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 8 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Dia. (In.) 2 1/2 in
- Filter Media Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-04-050
- Zoro # G3612646
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 2 1/2 in |
Nipple Length (In.) | 7/8 in |
Height (In.) | 3 in |
Nipple Length | 0.87 in |
Overall Height | 3 in |
Outlet Size | 1/2 in |
Outside Diameter | 2.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 8 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.87 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 3 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Industrial Socket, 1/4"MPT, SS303 (3103S/S)
- TOMPKINS Hydraulic Fitting-Steel10FORFSX CAP (FF0304-C-10)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- SOLBERG Silencer, 2 MNPT Out, 135 Max CFM (FS-231P-200)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Pleated Filter (F-274P-400)
- SOLBERG Pleated Filter (FS-05-050)
- Solberg Compressed Air Treatment