Shop All Intake Filters & Silencers
Solberg
Filter Silencer, 1 (M)NPT, 55 Max CFM
Mfr # FS-19P-100
Zoro # G1341365
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 55 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Dia. (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-19P-100
- Zoro # G1341365
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 6 in |
Height (In.) | 6 5/8 in |
Nipple Length (In.) | 1 1/2 in |
Nipple Length | 1.5 in |
Outside Diameter | 6 in |
Outlet Size | 1 in |
Overall Height | 6.62 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 55 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 6.62 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006818, Pressure Line, 10 micron, Outside-In (MF0436034)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 18mm (L09018MM)
- RIDGID CARRIAGE, 311A (19106)
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- SOLBERG Pleated Filter (FS-234P-400)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- Solberg Compressed Air Treatment