Shop All Pneumatic Condensate Separators
Solberg
Filter
Mfr # LRS-275-400F
Zoro # G110917011
Free Shipping & Returns
$3,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Body Material Polyester
- Air Outlet Type Flange
- Number of Air Outlets 1
- Filtered Substance Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # LRS-275-400F
- Zoro # G110917011
- Country of Origin United States
- Category Pneumatic Condensate Separators
Dimensions
Air Inlet Size | 4 in |
Outside Diameter | 17 9/50 in |
Air Outlet Size | 4 in |
Overall Length | 39 3/8 in |
Details
Item | Filter |
Filter Rating | 5 micron |
Body Material | Polyester |
Air Outlet Type | Flange |
Number of Air Outlets | 1 |
Filtered Substance | Oil |
Maximum Flow Rate | 520 scfm |
For Substance Type | Air |
Air Inlet Type | Flange |
Drain Included | Yes |
Number of Air Inlets | 1 |
Bowl Capacity | 4.5 gal |
Description
Filter, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 520 scfm, Outside Diameter 17 9/50 in, Overall Length 39 3/8 in, Air Outlet Size 4 in, Air Outlet Type Flange, Body Material Polyester, Bowl Capacity 4.5 gal, Drain Included Yes, Filter Rating 5 micron, Filtered Substance Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 180J8 (180J8)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- ALEMITE Grease Fttng Zerk, 90 deg, 8mmx1 Tapr Thrd (A2105)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 4.75-in. Outside Dia. (BK50H)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1/2 in. Pipe, 400 lb./hr. (MS6-1/2)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- Solberg Pneumatic System Components