Shop All Pneumatic Condensate Separators
Solberg
Filter
Mfr # LRS-237-250HC
Zoro # G310917019
product price: $2,020.99
/ea
Free Shipping & Returns
$2,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Body Material Carbon Steel
- Type Oil Lubricator
- Air Inlet Size 2 1/2 in
- Overall Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # LRS-237-250HC
- Zoro # G310917019
- Country of Origin United States
- Category Pneumatic Condensate Separators
Dimensions
Air Inlet Size | 2 1/2 in |
Overall Length | 8 5/8 in |
Air Outlet Size | 2 1/2 in |
Outside Diameter | 7 3/4 in |
Details
Item | Filter |
Filter Rating | 5 micron |
Body Material | Carbon Steel |
Type | Oil Lubricator |
Air Outlet Type | NPSC |
Air Inlet Type | NPSC |
Filtered Substance | Solvent/Water |
Bowl Capacity | 2.5 gal |
Number of Air Inlets | 1 |
Drain Included | Yes |
Number of Air Outlets | 1 |
Maximum Flow Rate | 550 cfm |
Minimum Flow Rate | 195 scfm |
For Substance Type | Air |
Description
Filter, Air Inlet Size 2 1/2 in, Air Inlet Type NPSC, Maximum Flow Rate 550 cfm, Type Oil Lubricator, Outside Diameter 7 3/4 in, Overall Length 8 5/8 in, Air Outlet Size 2 1/2 in, Air Outlet Type NPSC, Body Material Carbon Steel, Bowl Capacity 2.5 gal, Drain Included Yes, Filter Rating 5 micron, Filtered Substance Solvent/Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MP12)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- Solberg Pneumatic System Components