Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # JST-C2081-400C
Zoro # G910916085
product price: $3,745.99
/ea
Free Shipping & Returns
$3,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers
- Housing Material Polycarbonate
- Overall Height 21 1/4 in
- Outside Diameter 13 1/2 in
- Outlet Type FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # JST-C2081-400C
- Zoro # G910916085
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Overall Height | 21 1/4 in |
Outside Diameter | 13 1/2 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Details
Item | Filter |
Application | Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers |
Housing Material | Polycarbonate |
Outlet Type | FPT |
Filter Element Material | Paper, Polyester |
Inlet Type | FPT |
Series | JST |
Description
Filter, Outside Diameter 13 1/2 in, Inlet Size 4 in, Inlet Type FPT, Outlet Size 4 in, Outlet Type FPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- DAYTON Roller Chain, Riveted, 35-2 ANSI, 10 ft. (2YDY5)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- LOCTITE Silicone Carbide Grease, 1LB C 220 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39426)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- FUJI ELECTRIC Filter, Inlet (F-123)
- Solberg Vacuum Pumps & Blowers