Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # JST-C2081-300C
Zoro # G210916068
product price: $3,745.99
/ea
Free Shipping & Returns
$3,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers
- Filter Element Material Paper, Polyester
- Series JST
- Inlet Type FPT
- Outlet Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # JST-C2081-300C
- Zoro # G210916068
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outlet Size | 3 in |
Overall Height | 21 1/4 in |
Inlet Size | 3 in |
Outside Diameter | 13 1/2 in |
Details
Item | Filter |
Application | Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers |
Filter Element Material | Paper, Polyester |
Series | JST |
Inlet Type | FPT |
Outlet Type | FPT |
Housing Material | Polycarbonate |
Description
Filter, Outside Diameter 13 1/2 in, Inlet Size 3 in, Inlet Type FPT, Outlet Size 3 in, Outlet Type FPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 25 mm Stroke, ISO Double Acting (5VLZ6)
- BREEZE Hose Clamp, HD, CT, SAE 512,410SS, PK10 (CT 500 L SS)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- Solberg Regenerative Blower Inlet Filters