Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # JST-C2048-250C
Zoro # G510916041
product price: $2,440.99
/ea
Free Shipping & Returns
$2,440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers
- Inlet Type FPT
- Outside Diameter 9 in
- Overall Height 18 in
- Series JST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # JST-C2048-250C
- Zoro # G510916041
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outside Diameter | 9 in |
Overall Height | 18 in |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Details
Item | Filter |
Application | Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers |
Inlet Type | FPT |
Series | JST |
Filter Element Material | Paper, Polyester |
Housing Material | Polycarbonate |
Outlet Type | FPT |
Description
Filter, Outside Diameter 9 in, Inlet Size 2 1/2 in, Inlet Type FPT, Outlet Size 2 1/2 in, Outlet Type FPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT67)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-200/3)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 3/8" (CO 8803KH)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- FUJI ELECTRIC Filter, Inlet (F-67)
- Solberg Vacuum Pumps & Blowers