Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # JST-C2048-200C
Zoro # G410916042
product price: $2,440.99
/ea
Free Shipping & Returns
$2,440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers
- Series JST
- Inlet Size 2 in
- Inlet Type NPSC
- Outlet Type NPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # JST-C2048-200C
- Zoro # G410916042
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 2 in |
Overall Height | 18 in |
Outside Diameter | 9 in |
Outlet Size | 2 in |
Details
Item | Filter |
Application | Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers |
Series | JST |
Inlet Type | NPSC |
Outlet Type | NPSC |
Filter Element Material | Paper, Polyester |
Housing Material | Polycarbonate |
Description
Filter, Outside Diameter 9 in, Inlet Size 2 in, Inlet Type NPSC, Outlet Size 2 in, Outlet Type NPSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 954-04285 Replacement Belt, 5LK350 (5LK350)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X16X16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 28 # of Teeth (35BS28H X 5/8)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- Solberg Regenerative Blower Inlet Filters