Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # JCT-C3226-600C
Zoro # G410916141
product price: $7,368.99
/ea
Free Shipping & Returns
$7,368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers
- Inlet Size 6 in
- Outside Diameter 19 in
- Inlet Type NPT
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # JCT-C3226-600C
- Zoro # G410916141
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 6 in |
Outside Diameter | 19 in |
Outlet Size | 6 in |
Overall Height | 29 13/16 in |
Details
Item | Filter |
Application | Ash Handling, Bag House Systems, Blowers: Side Channel and P.D., Cement Processing, Chemical Processing, Factory Automation Equipment, Food Industry, Industrial and Severe Duty, Intake Suction Filters, Leak Detection Systems, Medical/Hospital, Paper Processing, Printing Industry, Remote Installations for Piston and Screw Compressors, Semiconductor/Solar, Sterilization, Vacuum Furnace, Vacuum Lifters, Vacuum Packaging Equipment, Vacuum Pumps and Systems: Roots, Rotary Vane, Screw, Piston, Vacuum Vent Breathers, Waste Water Aeration, Woodworking/Routers |
Inlet Type | NPT |
Housing Material | Carbon Steel |
Outlet Type | NPT |
Series | JCT |
Description
Filter, Outside Diameter 19 in, Inlet Size 6 in, Inlet Type NPT, Outlet Size 6 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- MRC Double Row Ball Bearings (5205 CFFG)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- Solberg Regenerative Blower Inlet Filters