Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # HDL-PSG848-125HC
Zoro # G010930820
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 180 Degrees F
- Application Any Application Requiring Low Delta P Coalescing of Large Air Volumes, Blower Exhaust Oil Mist, Captures Oil Fog, Mist, or Smoke from Exhaust on Oil Flooded Vacuum Pumps, Cement, Food Processing-Pressure, Industrial Vacuum Processes, Nailers/Staplers, Oil Removal for Pressure Unloading Vents on Piston Compressors, Paper Processing, Vacuum Coating, Vacuum Freeze Dry, Vacuum Outgassing
- Housing Material Carbon Steel
- Outside Diameter 7 1/4 in
- Overall Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HDL-PSG848-125HC
- Zoro # G010930820
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outside Diameter | 7 1/4 in |
Overall Height | 6 3/4 in |
Outlet Size | 1 1/4 in |
Inlet Size | 1 1/4 in |
Details
Item | Filter |
Maximum Operating Temperature | 180 Degrees F |
Application | Any Application Requiring Low Delta P Coalescing of Large Air Volumes, Blower Exhaust Oil Mist, Captures Oil Fog, Mist, or Smoke from Exhaust on Oil Flooded Vacuum Pumps, Cement, Food Processing-Pressure, Industrial Vacuum Processes, Nailers/Staplers, Oil Removal for Pressure Unloading Vents on Piston Compressors, Paper Processing, Vacuum Coating, Vacuum Freeze Dry, Vacuum Outgassing |
Housing Material | Carbon Steel |
Filter Rating | 0.3 micron |
Outlet Type | NPSC |
Minimum Operating Temperature | 68 Degrees F |
Filter Element Material | Polyester |
Filtration Efficiency | 99.97 % |
Inlet Type | NPSC |
Series | HDL |
Maximum Air Flow | 50 scfm |
Description
Filter, Outside Diameter 7 1/4 in, Inlet Size 1 1/4 in, Inlet Type NPSC, Outlet Size 1 1/4 in, Outlet Type NPSC, Maximum Air Flow 50 scfm, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- Solberg Vacuum Pumps & Blowers