Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # HDL-PSG474/2-600
Zoro # G910915965
product price: $5,103.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,103.99
Free 30-Day Returns
Key Features
- Application Any Application Requiring Low Delta P Coalescing of Large Air Volumes, Blower Exhaust Oil Mist, Captures Oil Fog, Mist, or Smoke from Exhaust on Oil Flooded Vacuum Pumps, Cement, Food Processing-Pressure, Industrial Vacuum Processes, Nailers/Staplers, Oil Removal for Pressure Unloading Vents on Piston Compressors, Paper Processing, Vacuum Coating, Vacuum Freeze Dry, Vacuum Outgassing
- Series HDL
- Minimum Operating Temperature 68 Degrees F
- Inlet Size 6 in
- Inlet Type MPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HDL-PSG474/2-600
- Zoro # G910915965
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 6 in |
Outlet Size | 6 in |
Overall Height | 39 1/8 in |
Outside Diameter | 18 1/2 in |
Details
Item | Filter |
Application | Any Application Requiring Low Delta P Coalescing of Large Air Volumes, Blower Exhaust Oil Mist, Captures Oil Fog, Mist, or Smoke from Exhaust on Oil Flooded Vacuum Pumps, Cement, Food Processing-Pressure, Industrial Vacuum Processes, Nailers/Staplers, Oil Removal for Pressure Unloading Vents on Piston Compressors, Paper Processing, Vacuum Coating, Vacuum Freeze Dry, Vacuum Outgassing |
Series | HDL |
Minimum Operating Temperature | 68 Degrees F |
Inlet Type | MPT |
Maximum Air Flow | 1,100 scfm |
Outlet Type | MPT |
Filter Element Material | Polyester |
Housing Material | Carbon Steel |
Maximum Operating Temperature | 180 Degrees F |
Filtration Efficiency | 99.97 % |
Filter Rating | 0.3 micron |
Description
Filter, Outside Diameter 18 1/2 in, Inlet Size 6 in, Inlet Type MPT, Outlet Size 6 in, Outlet Type MPT, Maximum Air Flow 1,100 scfm, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80 (SPR-80)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- CARTER BEARINGS 1.5", Needle Cam Follower, Urethane Outer, Sealed, Hex (CRT-48-SB)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- Solberg Regenerative Blower Inlet Filters